{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Manufacturer’s designation | MATADOR 991C | |
| Content | 1 pcs. | |
| Shape | round | |
| Diameter | 230 mm | |
| Grinding media backing | paper | |
| Colour | grey | |
| Contents unit | pieces | |
| Type of product | hool and loop grinding disc | |
| Abrasive media | silicon carbide (SiC) | |
| Grit size (mesh) | 400 mesh | |
| Grinding area | single-sided | |
| Suitable for material | aluminium; glass; plastics | |
| Material group | multi-material | |
| Characteristics | hook and loop fastener | |
| Standard | ISO 6344 |
| Article number | 176036 | |
| EAN / GTIN | 4002748760365 | |
| Manufacturer number | 176036 | |
| Manufacturer/responsible person | Starcke GmbH & Co. KG Schleifmittelwerk, Markt 10, 49324 Melle, Germany, www.starcke.de |