{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Colour, red | Claret violet | |
| Content | 1 pcs. | |
| Shape | round | |
| Diameter | 150 mm | |
| Abrasive media width | 150 mm | |
| Backing pad | plastic | |
| Propulsive equipment | random orbital sander | |
| Holder | hook and loop | |
| Grinding media backing | paper | |
| Number of dust extraction holes, with dust extraction | 8 | |
| Hole pattern, with dust extraction | round hole pattern | |
| Manufacturer’s designation | 732 | |
| Colour | red | |
| Contents unit | pieces | |
| Type of product | hool and loop grinding disc | |
| Grit size (mesh) | 150 mesh | |
| Suitable for material | wood | |
| Material group | wood | |
| Characteristics | with dust extraction |
| Article number | 175335 | |
| EAN / GTIN | 4002748753350 | |
| Manufacturer number | 175335 | |
| Manufacturer/responsible person | Starcke GmbH & Co. KG Schleifmittelwerk, Markt 10, 49324 Melle, Germany, www.starcke.de |