{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Content | 1 pcs. | |
| Shape | round | |
| Diameter | 180 mm | |
| Grit designation | coarse | |
| Grinding media backing | fibre underlay | |
| Colour | red | |
| Contents unit | pieces | |
| Type of product | fibre disc | |
| Grit size (mesh) | 50 mesh | |
| suitable for material | aluminium; steel | |
| Material group | metal | |
| Suitable for | surface grinding; fillet weld grinding | |
| Standard | EN 13743 |
| Article number | 175153 | |
| EAN / GTIN | 4002748751530 | |
| Manufacturer number | 175153 | |
| L-Number | L51880 167 | |
| Manufacturer/responsible person | Starcke GmbH & Co. KG Schleifmittelwerk, Markt 10, 49324 Melle, Germany, www.starcke.de |