{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Length L | 450 mm | |
| TPI | 4 | |
| Tool material | bimetal | |
| Tooth type | normal | |
| Width | 38 mm | |
| Thickness | 2 mm | |
| Clamping hole ⌀ | 8.5 mm | |
| Type of product | Power saw blade |
| Article number | 171250 450/4 | |
| EAN / GTIN | 7311518114121 | |
| Manufacturer number | 3809-450-38-2.00-4-KA | |
| Manufacturer/responsible person | SNA Europe (Deutschland) - Ein Geschäftsbereich de, Willettstraße 10, 40822 Mettmann, Germany, www.bahco.com |