Power saw blade, bimetal, Length L / TPI: 300/14

Article no.: 171100 300/14
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    US $ 18.21 / 1 Piece
  • from 10 Piece
    US $ 15.18 / 1 Piece
Do you want to order more than one article? To quick entry
on request
In stock Available in 5-10 working days
27 pieces in stock 27 pieces available in 5-10 working days

Select article variation and quantity

Length L / TPI Price per 1 Piece (incl. VAT)

Availability

  • Tooth type: normal

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length L 300 mm
TPI 14
Tool material bimetal
Tooth type normal
Width 25 mm
Thickness 1.25 mm
Clamping hole ⌀ 8.5 mm
Type of product Power saw blade

Identification & Classification

Article number 171100 300/14
EAN / GTIN 7311518113728
Manufacturer number 3809-300-25-1.25-14
Manufacturer/responsible person SNA Europe (Deutschland) - Ein Geschäftsbereich de, Willettstraße 10, 40822 Mettmann, Germany, www.bahco.com

Application Table

Aluminium (short chipping)
N
Alu > 10% Si
N
Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
Steel < 1100 N/mm²
P
Steel < 1400 N/mm²
P
INOX < 900 N/mm²
M
GG(G)
K
CuZn
N
Uni
 
wet maximum
 

Description

Version:

BAHCO bi-metal − a strip of HSS teeth welded to a flexible blade body of special steel using electron beam welding in a vacuum. In this way the saw blades are extremely hard at the tooth tips, but have enormous flexibility and are unbreakable even at high feed rates.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart