Solid carbide NC machine reamer, uncoated, Nominal ⌀ DC: 0,60mm

Article no.: 164340 0,60
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
37 pieces in stock 37 pieces available in 3-4 working days

Select article variation and quantity

Nominal ⌀ DC (mm) Price per 1 Piece (incl. VAT)

Availability

  • Tolerance: 0 / 0.004
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Through-coolant: no
  • Shank: DIN 6535 HA with h6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 0.6 mm
Coating uncoated
Tolerance 0 / 0.004
Tool material Solid carbide
Standard Manufacturer’s standard
Through-coolant no
Shank DIN 6535 HA with h6
Application for type of drilling for through holes
Flute length Lc 5 mm
Overhang L1 7.5 mm
Overall length L 45 mm
Number of cutting edges Z 4
Shank ⌀ Ds 3 mm
Feed f in steel < 1100 N/mm2 0.08 mm/rev.
Reaming oversize in diameter 0.05 mm - 0.1 mm
Shank tolerance h6
Colour ring green
Type of product Phillips bit

Identification & Classification

Article number 164340 0,60
EAN / GTIN 4045197546234
Manufacturer number 164340 0,60
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Aluminium
N
35
Aluminium (short chipping)
N
30
Steel < 500 N/mm²
P
20
Steel < 750 N/mm²
P
13
Steel < 900 N/mm²
P
10
Steel < 1100 N/mm²
P
8
Steel < 1400 N/mm²
P
6
INOX < 900 N/mm²
M
10
INOX > 900 N/mm²
M
8
Ti > 850 N/mm²
S
8
GG(G)
K
8
CuZn
N
20
Uni
 
wet maximum
 

Description

Version:

Version suitable for NC similar to DIN 8093 with straight shank ⌀ for standard chucking especially in hydraulic chucks or high precision collet chucks. This ensures the highest concentricity.
Tolerance specifications:
Size 0.6 – 0.9: Manufacturing / cutting edge tolerance 0/+0.004 mm.
Size 0.98 – 20: Reamer manufacturing or cutting edge tolerance to DIN1420 for H7 bore tolerance.
No need to procure special collets when using GARANT-NC reamers. With long flutes and left-hand helix.

Application:

For reaming through holes, as the chips are evacuated in the cutting direction. Lead taper is suitable also for blind holes.

Note:

For reamers like No. 164340 and 164341 but with other diameters and fits see No. 164344 and 164345.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart