{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Through-coolant | no | |
| Cooling lubricant | yes | |
| Holder type | Plain shank | |
| Holder version | metric | |
| Type of mounting | spigot | |
| Shank diameter | 6 mm | |
| Cutter diameter 1st step min. | 5.95 mm | |
| Configurable | no | |
| Taper diameter min. | 5.95 mm | |
| Taper diameter max. | 7 mm | |
| Cutting edge length | 17 mm | |
| Number of teeth | 6 | |
| Twist direction | right-hand | |
| Taper ratio | 1:16 | |
| Shank square | 4.9 mm | |
| Type of reaming tool | for through holes | |
| Type of drive | Hand reamer | |
| Tool material | HSS | |
| Coating | uncoated | |
| Interface | joint 1; joint 1 | |
| Cutting direction | right-hand cutting | |
| Tool version | solid steel | |
| Standard | Werksnorm | |
| Machining method | boring out | |
| Colour ring | without | |
| Type of product | taper reamer | |
| Content | single part |
| Article number | 162650 1/16 | |
| EAN / GTIN | 4067263912217 | |
| Manufacturer number | 162650 1/16 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |