{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Number of tools | 4 pcs. | |
| Packaging | cardboard | |
| Colour | red | |
| Version | straight | |
| Number of tools | 4 | |
| Handle properties | ergonomic | |
| Size of drive output, for Phillips screws (PH) | PH0; PH1; PH2; PH3 | |
| Type of product | screwdriver | |
| Material | special steel / special alloy | |
| Surface | chrome-plated | |
| Set | yes | |
| Drive | handle | |
| Output drive | for Phillips screws (PH) | |
| Content | set/ assortment |
| Article number | 1562.CBB | |
| EAN / GTIN | 7610733280131 | |
| Manufacturer number | PB 1562.CBB | |
| L-Number | L60060 3023 |