{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Through-coolant | no | |
| Entry of cooling lubricant | without cooling lubricant entry | |
| Escape of cooling lubricant | without cooling lubricant exit | |
| Cooling lubricant | yes | |
| Interface position | on the machine | |
| Holder type | Plain shank | |
| Interface coding | ZYL01000105 | |
| Holder shape | Standard | |
| Holder version | metric | |
| Holder size, metric | 10 mm | |
| Holder tolerance class | h9 | |
| Shank diameter | 10 mm | |
| Shank length | 44.5 mm | |
| Cutter diameter, min. | 3.5 mm | |
| Cutter diameter, max. | 25 mm | |
| Configurable | no | |
| Tolerance of cutter diameter | manufacturer tolerance | |
| For hole diameter | 4.5 mm | |
| Flute length | 17.5 mm | |
| Taper length | 9 mm | |
| Number of teeth | 3 | |
| Twist direction | right-hand | |
| Helix angle, min. | 0 degrees | |
| Angle, 1st step | 100 degrees | |
| Pilot pin | without guiding pin | |
| Product designation (type) | N | |
| Tool material | HSS | |
| Cutting media, manufacturer’s designation | HSS | |
| Coating | uncoated | |
| Interface | joint 1 | |
| Gauge length | 45 mm | |
| Usable length | 45 mm | |
| Functional length | 9 mm | |
| Weight | 53 g | |
| Cutting direction | right-hand cutting | |
| Standard | Werksnorm | |
| Machining method | subland drilling | |
| Colour ring | without | |
| Type of product | countersink | |
| Content | single part |
| Article number | 150023 25 | |
| EAN / GTIN | 4045197959607 | |
| Manufacturer number | 150023 25 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |