Die stock 38X10 mm

Article no.: 149310 38X10
plus VAT at the current rate Prices plus delivery costs
on request
In stock
559 pieces in stock
  • Standard: EN 22568

Offers

Set with price advantage

Product details

Technical Data

for die ⌀ 38 mm
Height 10 mm
Standard EN 22568
Overall length 310 mm
Number of fastening screws 5
Type of product Die stock, EN 22568

Identification numbers & Classifications

Article number 149310 38X10
EAN / GTIN 4062406219789

Description

Version:

Steel handle can be unscrewed. With 5 screws to clamp the die. Up to size 65×25 of die-cast zinc, from size 75×20 of steel.

Application:

For direct mounting of solid and adjustable dies to EN 22568.

Downloads & documents

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    for die ⌀ × height (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart