Tyrolit ceramic bench grinding wheel 150x25x32 mm A80 L5 steel/hss

Article no.: 147614
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 5 Piece
  • Order steps: 5 Piece
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 147614
EAN / GTIN 9003171476149
Manufacturer number 147614
L-Number L50140 819
Manufacturer/responsible person Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de

Description

Description:

  • This wheel is preferable for grinding and sharpening temperature-sensitive steels and HSS tools.
  • The use of aluminium oxide results in particularly cool grinding so that the workpiece is not subjected to additional thermal load.
  • We offer a wide spectrum of dimensions to cover the most common applications.
  • A reduction bush set is included in the packaging or can be reordered.

Feature:

  • Max. working speed: 40m/s
  • Specification: 89A 80 L5A V217
  • Main dimension: D x T x H = 150 x 25 x 32

Advantage:

  • Cool grinding
  • Extremely smooth running
  • Stackable

Application:

  • For grinding and sharpening temperature-sensitive steels and HSS tools

Material:

  • Steel/HSS
  • Steel/HSS

Suitable for:

  • Floorstanding grinder

Note:

  • For grinding and sharpening temperature-sensitive steels and HSS tools

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart