Universal Windshield Wiper Puller with Ø jaw opening, 46 mm total height

Article no.: 142-3
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 142-3
EAN / GTIN 4021176555619
Manufacturer number 142-3
L-Number L80010 1633
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 Hilden, Germany, www.kukko.com

Description

Description:

  • The universal pullers of series 142 are used for removing stuck, rusted, and recessed windshield wiper arms in the automotive sector. The optimal bell shape and easy adjustability make the puller applicable for most models of common windshield wiper arms.
  • Suitable for windshields and rear windows where the wiper water hose passes through the hub.
  • The choice of special threads allows for particularly high pulling forces.

Feature:

  • Material: tool steel
  • Total width [mm]: 40 mm
  • Total width [inch]: 1 9/16
  • Total depth [mm]: 34 mm
  • Total depth [inch]: 1 5/16
  • Total height [mm]: 46 mm
  • Total height [inch]: 1 13/16
  • Width across flats [mm]: 8 mm
  • Spare parts available: Yes
  • Insert depth [inch]: 1 1/32
  • Total fork thickness, L [mm]: 2,5 mm
  • Total fork thickness, L [inch]: 1/8
  • Fork opening (jaw opening) [mm]: 15 mm
  • Fork opening (mouth opening) [inch]: 9/16
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)
  • Fork opening [mm]: 15 mm -

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart