{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Thread type | M | |
| Thread nominal diameter metric | 64 mm | |
| Thread | M64-6g | |
| Thread pitch | 6 mm | |
| Thread tolerance class | DIN 13 6g | |
| Body diameter | 105 mm | |
| Taper lead form | B | |
| Flank angle | 60 degrees | |
| Tool material | HSS | |
| Overall length | 36 mm | |
| Cutting direction | right-hand cutting | |
| Standard | EN 22568 | |
| Machining method | thread processing external | |
| Type of product | Dies |
| Article number | 140300 M64 | |
| EAN / GTIN | 4062406221669 | |
| Manufacturer number | 140300 M64 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |