• Last chance! Only a few items available and soon no longer in our assortment.

Alternative article:

GARANT Master TM plain shank thread mill, TiAlN, NPT: 1/4-18

Article no.: 139729 1/4-18
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

  • US $ 0.01 /pcs.
  • US $ 0.01 /pcs.
on request
In stock Available in 5-10 working days
2 pieces in stock 2 pieces available in 5-10 working days

Select article variation and quantity

NPT Price per 1 Piece (incl. VAT)

Availability

  • Thread type: NPT
  • Flank angle: 60
  • Tool material: solid carbide
  • Standard: ANSI B 1.20.1
  • Taper ratio: 1:16

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master TM
Thread size 1/4-18 NPT
Coating TiAlN
Thread type NPT
Flank angle 60 degrees
Tool material solid carbide
Standard ANSI B 1.20.1
Taper ratio 1:16
Shank DIN 6535 HA with h6
Through-coolant yes
Application for type of drilling Blind hole; Through hole
Spacing of the cutters unequal spacing
Cutting direction right-hand
Thread pitch 1.411 mm
Threads per inch 18
Nominal ⌀ DC 9.11 mm
Flute length Lc 13.39 mm
Shank length Ls 40 mm
Overall length L 75 mm
Shank ⌀ Ds 10 mm
No. of teeth Z 6
Feed fz in steel < 750 N/mm2 0.1 mm
Thread profile Full profile
Thread ⌀ 13.62 mm
Shank tolerance h6
Number of clamping slots 6
Colour ring green
Internal/external application Internal
Type of product thread milling cutter

Identification & Classification

Article number 139729 1/4-18
EAN / GTIN 4062406058166
Manufacturer number 139729 1/4-18
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu plastics
N
220
Aluminium (short chipping)
N
220
Alu > 10% Si
N
180
Steel < 500 N/mm²
P
140
Steel < 750 N/mm²
P
130
Steel < 900 N/mm²
P
120
Steel < 1100 N/mm²
P
90
Steel < 1400 N/mm²
P
80
Steel < 50 HRC
H
45
TOOLOX 33
H
85
TOOLOX 44
H
50
INOX < 900 N/mm²
M
82
INOX > 900 N/mm²
M
75
Ti > 850 N/mm²
S
50
GG(G)
K
120
CuZn
N
200
Uni
 
wet maximum
 
wet minimum
 
Air
 

Description

Version:

Solid carbide thread milling cutters with irregular cutting edge spacing and an increased number of cutting edges. Due to the irregular cutting edge spacing they achieve very smooth running and long tool life.
Newly developed universal geometry and high-performance coating for use across a wide spectrum of materials.
  • Significantly reduced vibration due to irregular cutting edge spacing.
  • Increased number of cutting edges.
  • New coating for optimum wear resistance.
  • Corrected thread profile for avoidance of profile distortions.

Application:

Tapered pipe threads (NPT) to ANSI B1.20.1, for threads with sealants.

Note:

Form HB and HE supplied at the same price as HA.
Form HB: order with No. 139729 + 129100 HB
Form HE: order with No. 139729 + 129100 HE

Downloads & documents

From the same series "Master TM" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart