{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Series | Master TM | |
| Thread size | 10-24 UNC | |
| Coating | TiAlN | |
| Thread type | UNC; UNC-LH | |
| Flank angle | 60 degrees | |
| Tool material | solid carbide | |
| Shank | DIN 6535 HA with h6 | |
| Through-coolant | yes | |
| Cutting direction | right-hand | |
| Thread pitch | 1.058 mm | |
| Threads per inch | 24 | |
| Nominal ⌀ DC | 3.55 mm | |
| Flute length Lc | 10.02 mm | |
| Shank length Ls | 36 mm | |
| Overall length L | 58 mm | |
| Shank ⌀ Ds | 6 mm | |
| Neck ⌀ D1 | 5.5 mm | |
| Programming value for countersink L1 | 10.91 mm | |
| No. of teeth Z | 4 | |
| Feed fz in steel < 750 N/mm2 | 0.03 mm | |
| Application for type of drilling | up to 2×D for blind holes; up to 2×D for through holes | |
| Spacing of the cutters | unequal spacing | |
| Countersink angle | 90 degrees | |
| Thread ⌀ | 4.83 mm | |
| Shank tolerance | h6 | |
| Number of clamping slots | 4 | |
| Colour ring | green | |
| Internal/external application | Internal | |
| Thread profile | Full profile | |
| Type of product | thread milling cutter |
| Article number | 139723 10-24 | |
| EAN / GTIN | 4062406058197 | |
| Manufacturer number | 139723 10-24 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |