{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Tool material | solid carbide | |
| Through-coolant | yes | |
| Nominal diameter of metric thread D | 10 mm | |
| Thread pitch | 1.5 mm | |
| Core hole diameter guideline value | 9.3 mm | |
| Overall length L | 100 mm | |
| Shank diameter DS | 10 mm | |
| Square-drive width across flats □ | 8 mm | |
| Flank angle | 60 degrees | |
| Taper lead form | E | |
| Application for type of drilling | through hole; blind hole | |
| Number of clamping slots | 5 | |
| Entry of cooling lubricant | with cooling lubricant entry, axially concentric | |
| Escape of cooling lubricant | with cooling lubricant exit, radial | |
| Interface position | on the machine | |
| Holder type | plain shank | |
| Shank type | HA | |
| Cooling lubricant | yes | |
| Series | Master Form | |
| Thread type | metric ISO coarse thread | |
| Thread D | M10x1,5 | |
| Thread tolerance class | ISO 2X 6HX | |
| Taper lead angle | 8 degrees | |
| Number of teeth | 5 | |
| Cutting part version | with lubrication groove and dirt trap groove | |
| Recommended maximum drilling depth L2 | 30 mm | |
| To depth (x diameter) | 3; 3 | |
| Core hole diameter | 9.3 mm | |
| Machining group | P (steel) | |
| Coating | TiAlN | |
| Interface | joint 1 | |
| Cutting direction | right-hand cutting | |
| Tool version | solid carbide | |
| Standard | DIN 2174 | |
| Machining method | thread processing internal (EGI) | |
| Colour ring | without | |
| Type of product | fluteless tap |
| Article number | 139249 M10 | |
| EAN / GTIN | 4069515055482 | |
| Manufacturer number | 139249 M10 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |