{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Tool material | solid carbide | |
| Through-coolant | no | |
| Nominal diameter of metric thread D | 5 mm | |
| Thread pitch | 0.8 mm | |
| Core hole diameter guideline value | 4.65 mm | |
| Overall length L | 70 mm | |
| Shank diameter DS | 6 mm | |
| Square-drive width across flats □ | 4.9 mm | |
| Flank angle | 60 degrees | |
| Taper lead form | C | |
| Application for type of drilling | through hole; blind hole | |
| Number of clamping slots | 5 | |
| Cooling lubricant | yes | |
| Series | Master Form | |
| Interface position | on the machine | |
| Holder type | plain shank | |
| Holder tolerance class | h6 | |
| Shank type | HA | |
| Thread type | metric ISO coarse thread | |
| Thread D | M5x0,8 | |
| Thread tolerance class | ISO 2X 6HX | |
| Length of tapping part Lc | 15 mm | |
| Taper lead angle | 8 degrees | |
| Number of teeth | 5 | |
| To depth (x diameter) | 3; 3 | |
| Machining group | P (steel) | |
| Coating | TiAlN | |
| Interface | joint 1 | |
| Cutting direction | right-hand cutting | |
| Tool version | solid carbide | |
| Standard | DIN 2174 | |
| Machining method | thread processing internal (EGI) | |
| Colour ring | without | |
| Type of product | fluteless tap |
| Article number | 139248 M5 | |
| EAN / GTIN | 4069515055512 | |
| Manufacturer number | 139248 M5 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |