{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Through-coolant | no | |
| Entry of cooling lubricant | without cooling lubricant entry | |
| Escape of cooling lubricant | without cooling lubricant exit | |
| Cooling lubricant | yes | |
| Series | Pro Form | |
| Manufacturer’s designation | HOLEX Pro Form Maschinen-Gewindeformer mit Schmiernuten | |
| Interface position | on the machine | |
| Holder type | Plain shank | |
| Interface coding | ZYL00602105 | |
| Holder shape | plain shank | |
| Holder version | metric | |
| Holder size, metric | 0060 mm | |
| Type of mounting | spigot | |
| Shank diameter | 6 mm | |
| Shank length | 55 mm | |
| Thread type | M | |
| Thread nominal diameter metric | 5 mm | |
| Thread | M5 | |
| Thread pitch | 0.8 mm | |
| Thread tolerance class | 6HX | |
| Chisel edge diameter | 4.47 mm | |
| Width across flats | 4.9 mm | |
| Length of tapping part | 15 mm | |
| Tap infeed length | 4.335 mm | |
| Taper lead angle | 9 degrees | |
| Number of teeth | 4 | |
| Twist direction | right-hand | |
| Twist angle | 0 degrees | |
| Taper lead form | C | |
| Cutting part version | with lubrication groove and dirt trap groove | |
| Application for type of drilling | Through hole; Blind hole | |
| To depth (x diameter) | 3; 3 | |
| Number of clamping slots | 4 | |
| Core hole diameter | 4.65 mm | |
| Core hole diameter guideline value | 4.65 mm | |
| Flank angle | 60 degrees | |
| Square-drive width across flats | 4.9 mm | |
| Tool material | HSS-E-PM | |
| Machining group | P (steel) | |
| Cutting media, manufacturer’s designation | HSS-PM | |
| Coating | TiN | |
| Interface | joint 1 | |
| Gauge length | 72.235 mm | |
| Usable length | 15 mm | |
| Overall length | 72.235 mm | |
| Weight | 16 g | |
| Cutting direction | right-hand cutting | |
| Tool version | solid carbide | |
| Standard | DIN 2174 | |
| Data carriers | without data carrier | |
| Machining method | thread processing internal | |
| Colour ring | yellow | |
| Type of product | Fluteless tap |
| Article number | 139180 M5 | |
| EAN / GTIN | 4069515003513 | |
| Manufacturer number | 139180 M5 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |