{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| RAL colour | RAL 5007 | |
| Colour, blue | Brillant blue | |
| Colour | blue | |
| Folding | no | |
| With push handle | no | |
| With loading area | yes | |
| Shelf width | 1,240 mm | |
| Depth of loading area | 610 mm | |
| Load capacity per loading area | 80 | |
| height adjustable | yes | |
| Height adjustment interval | 100 mm | |
| Inclination angle adjustment settings | 15 degrees; 30 degrees | |
| Suitable for boxes | yes | |
| Usable width | 1,240 mm | |
| Usable depth | 610 mm | |
| Type of wheel/castor | swivel castor | |
| Parking brake, swivel castor | yes | |
| Number of rolls, swivel castor | 4 pcs. | |
| Number of wheels/castors, overall | 4 pcs. | |
| External diameter of wheel/castor | 160 mm | |
| Width of wheel/castor | 40 mm | |
| Material of wheel/castor | TPE | |
| Area of application | tool trolley | |
| Type of product | transport trolleys | |
| Coating | powder-coated | |
| Material | steel | |
| Design version | profile steel; steel hollow section construction | |
| Max. load capacity | 400 kg | |
| Overall width Bg | 685 mm | |
| Overall depth Tg | 1,372 mm | |
| Overall height Hg | 1,686 mm | |
| mobile | yes |
| Article number | 1383 | |
| EAN / GTIN | 4017976013831 | |
| Manufacturer number | 1383 | |
| L-Number | L90080 610 | |
| Manufacturer/responsible person | Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 Borgholzhausen, Germany, www.fetra.de |