Tool adaptor, Diameter 40 mm

Article no.: 137501
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 137501
EAN / GTIN 4069739108308
Manufacturer number 19.BMT40SL200
L-Number L31490 114252
Manufacturer/responsible person EWS Weigele GmbH & Co. KG, Maybachstraße 1, 73066 Uhingen, Germany, www.ews-tools.de

Description

Description:

Static tools and adapters, BMT32E, cylindrical mount, internal and external cooling

Feature:

  • Product name (PRODDES): 19.BMT40SL200
  • Type of product: Static tools and adapters
  • Overall height (OAH): 99
  • Connection diameter, min. (DCONN): 40 mm
  • Length of reach (LPR): 74 mm
  • Function length (WF): 40 mm
  • Shank size: BMT32E
  • Interface size: Ø 40.0 (boring bar) mm
  • Tool holder cooling: Inner and outer cooling

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart