Tyrolit laboratory cut-off wheel 150x1x20 mm A80 O5 B PREMIUM steel/hss

Article no.: 13695
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer’s designation Labortrennscheibe PREMIUM; PREMIUM Labortrennscheibe

Identification & Classification

Article number 13695
EAN / GTIN 9003170136952
Manufacturer number 13695
L-Number L50140 735
Manufacturer/responsible person Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de

Description

Description:

  • PREMIUM laboratory cut-off wheels are perfectly suited for dry cutting of steel and HSS laboratory samples on stationary cutting machines and automatic saw sharpening machines.
  • Highest performance values with significantly reduced tool wear characterize this product, which clearly optimizes your processes in terms of economy and efficiency.

Feature:

  • Max. working speed: 80m/s
  • Specification: A 80 O5 B43
  • Main dimension: D x T x H = 150 x 1 x 20

Advantage:

  • Maximum performance with greatly reduced tool wear
  • Broad assortment
  • Less exertion

Application:

  • The workpiece must be fixed during machining and the wheel must not be exposed to lateral load
  • Note maximum operating speed of 63 m/s

Material:

  • HSS/Steel
  • HSS/Steel

Suitable for:

  • Chop saw

Recommendation:

  • The workpiece must be fixed during machining and the wheel must not be exposed to lateral load
  • Note maximum operating speed of 63 m/s

Note:

  • For steel and HSS applications
  • For dry cutting on stationary machines and automatic saw sharpening machines

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart