{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Thread type | M | |
| Tool material | HSS-E | |
| Coating | TiN | |
| Thread D | M5 | |
| Thread pitch | 0.8 mm | |
| Core hole diameter | 4.2 mm | |
| Nominal diameter of metric thread D | 5 mm | |
| Overall length L | 72 mm | |
| Shank diameter DS | 6 mm | |
| Square-drive width across flats □ | 4.9 mm | |
| Thread tolerance class | ISO 2 6H | |
| Taper lead form | CS | |
| Application for type of drilling | through hole | |
| Standard | DIN 371 | |
| Through-coolant | no | |
| Entry of cooling lubricant | without cooling lubricant entry | |
| Escape of cooling lubricant | without cooling lubricant exit | |
| Wet maximum | suitable | |
| Interface position | on the machine | |
| Holder type | plain shank | |
| Interface coding | ZYL00602105 | |
| Holder shape | smooth shank with square drive | |
| Holder version | metric | |
| Holder size, metric | 6 mm | |
| Holder tolerance class | h9 | |
| Length of shank LS | 38.4 mm | |
| Oil | suitable | |
| Cooling lubricant | yes | |
| Series | Pro Tap | |
| Number of thread turns | 1 | |
| Chisel edge diameter | 4 mm | |
| Length of tapping part Lc | 15.04 mm | |
| Tap infeed length | 3.2 mm | |
| Taper lead angle | 8 degrees | |
| Number of teeth | 3 | |
| Twist direction | neutral, straight | |
| Type of thread-cutting tool | machine tap for dynamic machining | |
| To depth (x diameter) | 3 | |
| Number of clamping slots | 3 | |
| Core hole diameter guideline value | 4.2 mm | |
| Flank angle | 60 degrees | |
| Reinforced shank | yes | |
| Normlänge L | 70 mm | |
| Machining group | M (stainless steel); N (non-ferrous metals); P (steel) | |
| Cutting media, manufacturer’s designation | HSS-E | |
| Interface | joint 1 | |
| Usable length L1 | 15 mm | |
| Weight | 19 g | |
| Cutting direction | right-hand cutting | |
| Tool version | solid steel | |
| Data carriers | without data carrier | |
| Machining method | thread processing internal (EGI) | |
| Colour ring | green | |
| Type of product | taps | |
| Content | single part |
| Article number | 132690 M5 | |
| EAN / GTIN | 4069515059923 | |
| Manufacturer number | 132690 M5 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |