{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Thread type | M | |
| Tool material | HSS-E | |
| Coating | vaporised | |
| Thread D | M2x0,4 | |
| Thread pitch | 0.4 mm | |
| Core hole diameter | 1.6 mm | |
| Nominal diameter of metric thread D | 2 mm | |
| Overall length L | 45 mm | |
| Shank diameter DS | 2.8 mm | |
| Square-drive width across flats □ | 2.1 mm | |
| Thread tolerance class | ISO 2 6H | |
| Taper lead form | B | |
| Application for type of drilling | through hole | |
| Twist angle | 0 degrees | |
| Standard | DIN 371 | |
| Through-coolant | no | |
| Entry of cooling lubricant | without cooling lubricant entry | |
| Escape of cooling lubricant | without cooling lubricant exit | |
| Interface position | on the machine | |
| Holder type | plain shank | |
| Holder shape | Standard | |
| Length of shank LS | 33 mm | |
| Cooling lubricant | yes | |
| Series | Vap Tap | |
| Manufacturer’s designation | GARANT Vap Tap Maschinen Gewindebohrer | |
| Chisel edge diameter | 1.5 mm | |
| Length of tapping part Lc | 8 mm | |
| Tap infeed length | 2 mm | |
| Taper lead angle | 8 degrees | |
| Number of teeth | 2 | |
| Twist direction | right-hand | |
| Helical pitch | 0 mm | |
| Type of thread-cutting tool | machine tap for dynamic machining | |
| To depth (x diameter) | 3 | |
| Number of clamping slots | 2 | |
| Flank angle | 60 degrees | |
| Standard designation for cutting medium, 2nd Priority | HSS-E | |
| Standard designation for cutting medium, 3rd Priority | HSS-E | |
| Machining group | K (cast iron); M (stainless steel); N (non-ferrous metals); P (steel) | |
| Cutting media, manufacturer’s designation | HSS-E | |
| Interface | joint 1 | |
| Gauge length A | 45.75 mm | |
| Usable length L1 | 6 mm | |
| Weight | 3 g | |
| Cutting direction | right-hand cutting | |
| Data carriers | without data carrier | |
| Machining method | thread processing internal (EGI) | |
| Type of product | taps |
| Article number | 132642 M2 | |
| EAN / GTIN | 4069515001632 | |
| Manufacturer number | 132642 M2 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |