Tyrolit pack up pads for fibre discs Quick-Change 50 MEDIUM S PREMIUM

Article no.: 131784
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product backing pad
Mounting machine-side Roloc™
Degree of hardness medium
External diameter 50 mm
Suitable for disc diameter 50 mm; 75 mm

Identification & Classification

Article number 131784
EAN / GTIN 9003171317848
Manufacturer number 131784
L-Number L50140 2171
Manufacturer/responsible person Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de

Description

Version:

  • PREMIUM

Description:

  • With these PREMIUM accessories, you can easily and safely mount the Quick-Change disc on your mini angle grinder.
  • You can get the accessories in the most common sizes with a diameter of 50 as well as 75 mm.

Feature:

  • Form: QUICK CHANGE DISC ACCESSORIES
  • Specification : MEDIUM
  • Diameter: 50 mm
  • Grain size: 40
  • Material suitability: Material-independent
  • Product line: PREMIUM
  • Tool for: Angle grinder

Advantage:

  • For 50 and 75 mm diameter discs
  • For the mini angle grinder

Application:

  • Accessories for discs in Quick-Change design for the mini angle grinder

Material:

  • Material-independent
  • Material-independent

Suitable for:

  • Angle grinder

Note:

  • Accessories for discs in Quick-Change design for the mini angle grinder

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart