Hand tap set, uncoated, UNC: 2-56

Article no.: 130700 2-56
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
29 pieces in stock 29 pieces available in 3-4 working days

Select article variation and quantity

UNC Price per 1 Piece (incl. VAT)

Availability

  • Thread type: UNC
  • Flank angle: 60
  • Tool material: HSS
  • Standard: DIN 351
  • Tolerance class: 2B

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size 2-56 UNC
Coating uncoated
Thread type UNC
Flank angle 60 degrees
Tool material HSS
Standard DIN 351
Tolerance class 2B
Taper lead form D; C
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 3×D for blind holes; up to 3×D for through holes
Cutting direction right-hand
Thread pitch 0.454 mm
Threads per inch 56
Thread ⌀ 2.18 mm
Overall length L 36 mm
Shank ⌀ Ds 2.8 mm
Shank square □ 2.1 mm
Tapping hole ⌀ 1.85 mm
Type of threading tool Hand tap
Colour ring without
Thread depth 6.54 mm
Type of product Tap

Identification & Classification

Article number 130700 2-56
EAN / GTIN 4045197067968
Manufacturer number 130700 2-56
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu plastics
N
Aluminium (short chipping)
N
Alu > 10% Si
N
Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
GG(G)
K
Uni
 
Oil
 
dry
 

Description

Version:

2-piece set comprising taper and plug tap.

Application:

For UNC uniform coarse threads ASME − B1.1.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart