Torque head ring end, 14 x 18, 14-24 mm Set

Article no.: 13.J10
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification & Classification

Article number 13.J10
EAN / GTIN 3662424052033
Manufacturer number 13.J10
L-Number L60130 11612
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de

Description

Description:

  • Pressure switch for controlled and jerk-free release
  • Practical and safe
  • Can be used with one hand
  • Chrome-plated finish

Feature:

  • H [mm]: 65
  • L [mm]: 385
  • D [mm]: 165
  • [kg]: 1.9

Supplied with:

  • 9 x12 mm ring spanner sockets, metric: 11.14 - 15 - 16 - 17 - 18 - 19 - 21 - 22 - 23 - 24
  • Foam insert: PM.13J10
  • Empty case: BP.112

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart