{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Colour, beige | Beige | |
| Series | - | |
| Part described, Beige | Holzbrett; Metallhalterung; Metallrahmen; Metallhalterung; Metallrahmen | |
| Manufacturer’s designation | Schreibtafel hoch | |
| Packaging | loose | |
| Colour | beige; blue | |
| Decorative finishes | beech | |
| Type of product | board | |
| Width of panel | 210 mm | |
| Height of panel | 297 mm | |
| Characteristics | with storage tray |
| Article number | 1290 | |
| EAN / GTIN | 4017976012902 | |
| Manufacturer number | 1290 | |
| L-Number | L90080 83 | |
| Manufacturer/responsible person | Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 Borgholzhausen, Germany, www.fetra.de |