Puller set for all vehicle types

Article no.: 124-K
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

External clamping range max. 195 mm
Min. clamping depth 68 mm
Max. clamping depth 88 mm
Number of hooks 2
Connection thread M10
Type of product two-leg extractor
External hexagon drive 17 mm
Material steel

Identification & Classification

Article number 124-K
EAN / GTIN 4021176736841
Manufacturer number 124-K
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 Hilden, Germany, www.kukko.com

Description

Description:

  • The car pulley puller set for all vehicle types is used for removing multi-ribbed pulleys with a diameter of up to 195 mm in automotive applications. The 2-jaw design allows for space-saving work, which functions in any position and even under full load, thanks to the parallel puller jaws.
  • Universally applicable for most vehicle types
  • The flange of the spindle neck prevents the slipping of the key.

Feature:

  • Material: tool steel
  • Width across flats [mm]: 17 mm
  • Thread dimension: M10
  • Span outside pull-off (max.) [inch]: 7 11/16
  • Span outside pull-off (max.) [mm]: 195 mm
  • Clamping depth of external pull-off A1 [mm]: 68 mm
  • Clamping depth outside pull-off A1 [inch]: 7 11/16
  • Clamping depth outside pull-off A2 [mm]: 88 mm
  • Clamping depth outside pull-off A2 [inch]: 3 7/16
  • Spare parts available: Yes
  • Span (max.) [mm]: 195 mm
  • Span (max.) [inch]: 7 11/16
  • Separation diameter (min. - max.) [mm]: 195 mm
  • Clamping range (min - max) [mm]: -
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)
  • Clamping depth A1-A2 [mm]: 68 mm - 88 mm

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart