This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Solid carbide HPC drill, plain shank DIN 6535 HB, TiAlN, ⌀ DC h7: 3mm

Article no.: 123302 3

Select article variation and quantity

⌀ DC h7 (mm) Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 123302 3
EAN / GTIN 4045197459053
Manufacturer number 123302 3
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Aluminium (short chipping)
N
180
Alu > 10% Si
N
140
Steel < 500 N/mm²
P
110
Steel < 750 N/mm²
P
90
Steel < 900 N/mm²
P
80
Steel < 1100 N/mm²
P
50
Steel < 1400 N/mm²
P
35
INOX < 900 N/mm²
M
40
INOX > 900 N/mm²
M
35
GG(G)
K
70
Uni
 
wet maximum
 

Description

Version:

Cutting chisel edge with high centring accuracy due to strong core and special point geometry.
Particularly high alignment accuracy due to 4 guide chamfers which stabilise the drill even at extreme depths!
Convex cutting edges with honed edges and special flute profile for short chips, even on long chipping materials.

Advantage:

High process reliability and surface quality of the hole.

Note:

Flute length LC = L2 + 1.5 × DC.
NEW GENERATION AVAILABLE!
Recommended successor products are No. 123226 and 123236.
For process reliability when using the 12×D deep-hole drill, an initial centre drilling with No. 121068 – 121130 or 3×D pilot drilling operation with No. 122736 is necessary.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability