Solid carbide HPC drill, plain shank DIN 6535 HA DLC

Article no.: 122808
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
58 pieces in stock
  • Tool material: solid carbide
  • Version: 8×D
  • Type: W
  • Point angle: 135
  • Shank: DIN 6535 HA to h6

Description

Version:

DLC coating sp2  of the latest generation with low coefficient of friction results in outstanding chip clearance. For high-performance milling of aluminium materials. High roundness and alignment accuracy of the deep hole, thanks to 6 guide chamfers.

Note:

Flute length LC = L2 + 1.5 × DC.
Form HB and HE supplied at the same price as HA.
Form HB: order with No. 122809.
Form HE: order with No. 122808 + 129100HE.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ DC h7 (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart