{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Through-coolant | yes, with 25 bar | |
| Cooling lubricant | yes | |
| Cutter diameter 1st step max. DC | 4.8 mm | |
| Interval configurability | 0.001 mm | |
| Manufacturer’s designation | VHM-Bohr-Reibahle mit Pyramidenspitze DIN 6535 HA | |
| Tolerance zone | A; B; C; CD; D; E; EF; F; FG; G; H; J; JS; K; M; N; P; R; S; T; U; V; X; Y; Z; ZA; ZB; ZC | |
| Interface position | on the machine | |
| Holder type | plain shank | |
| Holder tolerance class | h6 | |
| Shank diameter DS | 6 mm | |
| Quality | 10; 11; 12; 13; 6; 7; 8; 9 | |
| Shank type | HA | |
| Cutter diameter 1st step min. DC | 3.97 mm | |
| Configurable | yes | |
| Hole to be created 1st step, ISO tolerance class | H7 | |
| Number of teeth | 2 | |
| Taper lead angle | 140 degrees | |
| Tool material | solid carbide | |
| Coating | TiAlN | |
| Interface | joint 1 | |
| oberes Abmaß Nenndurchmesser | 0.003 mm | |
| unteres Abmaß Nenndurchmesser | -0.003 mm | |
| Usable length L1 | 36 mm | |
| Overall length L | 74 mm | |
| Cutting direction | right-hand cutting | |
| Tool version | solid carbide | |
| Standard | Werksnorm | |
| Machining method | drilling into solid material (BVB) | |
| Colour ring | green | |
| Type of product | cylindrical reamer |
| Article number | 122797 3,970-X | |
| EAN / GTIN | 4062406653835 | |
| Manufacturer number | 122797 3,970-X | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |