GARANT Master Steel Speed solid carbide drill, plain shank DIN 6535 HA, TiAlN, ⌀ DC h7: 2mm

Article no.: 122715 2
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
68 pieces in stock 68 pieces available in 3-4 working days

Select article variation and quantity

⌀ DC h7 (mm) Price per 1 Piece (incl. VAT)

Availability

  • Tool material: solid carbide
  • Standard: DIN 6537 L
  • Version: 6×D
  • Tolerance nominal ⌀: h7
  • Number of cutting edges Z: 2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master Steel
Nominal ⌀ DC 2 mm
Coating TiAlN
Tool material solid carbide
Standard DIN 6537 L
Version 6×D
Tolerance nominal ⌀ h7
Number of cutting edges Z 2
Point angle 135 degrees
recommended maximum drilling depth L2 18 mm
Shank DIN 6535 HA to h6
Through-coolant yes, with 25 bar
Machining strategy HPC
Semi-Standard yes
Flute length Lc 21 mm
Overall length L 57 mm
Shank ⌀ Ds 4 mm
Feed f in steel < 1100 N/mm2 0.09 mm/rev.
Colour ring green
Type of product Jobber drill

Identification & Classification

Article number 122715 2
EAN / GTIN 4045197781635
Manufacturer number 122715 2
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Steel < 500 N/mm²
P
220
Steel < 750 N/mm²
P
200
Steel < 900 N/mm²
P
180
Steel < 1100 N/mm²
P
170
Steel < 1400 N/mm²
P
90
INOX < 900 N/mm²
M
75
GG
K
160
GGG
K
130
Uni
 
wet maximum
 
wet minimum
 

Description

Version:

Developed for use with very high cutting speeds. Outstandingly suitable for machines with low power output and high speeds.
  • Clear reduction in cutting forces due to special cutter geometry.
  • Coating for best wear resistance even at high process temperatures.
  • Polished flutes for good chip clearance.

A slim chisel edge and the special arrangement of the 4 guide chamfers ensure high positioning and alignment accuracy. Optimised micro-geometry for increased working life and performance capability.

Note:

Flute length LC = L2 + 1.5 × DC.
Form HB and HE supplied at the same price as HA.
Form HB: order with No. 122716.
Form HE: order with No. 122715 + 129100HE.

Downloads & documents

From the same series "Master Steel" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart