GARANT Uni Hero solid carbide drill, plain shank DIN 6535 HB, TiAlSiN, ⌀ DC h7: 8mm

Article no.: 122701 8
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 5-10 working days
174 pieces in stock 174 pieces available in 5-10 working days

Select article variation and quantity

⌀ DC h7 (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tool material solid carbide
Standard DIN 6537 L
Coating TiAlSiN
Cutter diameter, min. Dc min. 8 mm
Tolerance class ISO h7
Overall length L 91 mm
Flute length Lc 53 mm
Shank diameter DS 8 mm
Angle, 1st step 140 degrees
Helix angle, min. 30 degrees
Product designation (type) H
Through-coolant yes, with 25 bar
Number of teeth Z 2
Content single part
Cooling lubricant yes
Series Uni
Manufacturer’s designation VHM-SPIRALBOHRER DIN6535 HB IK 6XD
Interface position on the machine
Holder type plain shank
Holder version metric
Length of shank LS 38 mm
Holder diameter, upper dimension 0 mm
Shank type HB
Configurable no
Tolerance of cutter diameter tolerance class ISO
Body diameter D4 8 mm
Distance from cutter corner to cutter tip 1.46 mm
Twist direction right-hand
Helix pitch 30 mm
Point geometry A
Machining group K (cast iron); M (stainless steel); N (non-ferrous metals); P (steel); S (difficult-to-machine materials)
Cutting media, manufacturer’s designation VHM
Interface joint 1
Tolerance class h7
Usable length L1 45 mm
Functional length 73 mm
Weight 65 g
Cutting direction right-hand cutting
Tool version solid carbide
Data carriers without data carrier
Machining method drilling into solid material (BVB)
Machining strategy HPC
Type of product indexable drill
Version (×D) 6×D
Recommended maximum drilling depth 41 mm

Identification & Classification

Article number 122701 8
EAN / GTIN 4069515033855
Manufacturer number 122701 8
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu plastics
N
190
Aluminium (short chipping)
N
200
Steel < 500 N/mm²
P
160
Steel < 750 N/mm²
P
150
Steel < 900 N/mm²
P
140
Steel < 1100 N/mm²
P
110
Steel < 1400 N/mm²
P
90
INOX < 900 N/mm²
M
90
INOX > 900 N/mm²
M
80
Ti > 850 N/mm²
S
40
GG(G)
K
130
Uni
 
wet maximum
 
wet minimum
 
Air
 

Description

Version:

The ultimate in universality and profitability in one tool. Robust tool design and convex-concave curved cutting edge design for optimum tool stability and chip breakage in a wide range of materials. Special chip chamber geometry and polished chip chambers for ideal chip evacuation and maximum process reliability. Ultra-smooth TiAlSiN high-performance coating to effectively reduce wear and the formation of built-up edges.

Note:

Flute length LC= L2+1.5 × DC.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart