• This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Solid carbide HPC drill type FS plain shank DIN 6535 HA, TiAlN, ⌀ DC h7: 8mm

Article no.: 122670 8
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry

  • 0,01 € /pcs.
on request
Not available
0 pieces in stock

Select article variation and quantity

⌀ DC h7 (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 122670 8
EAN / GTIN 4045197056719
Manufacturer number 122670 8
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Deutschland, www.hoffmann-group.com

Application Table

Aluminiumskunststoffer
N
260
Aluminium (med korte spåner)
N
240
Alu > 10% Si
N
160
Stål < 500 N/mm²
P
110
Stål < 750 N/mm²
P
90
Stål < 900 N/mm²
P
85
Stål < 1100 N/mm²
P
60
Stål < 1400 N/mm²
P
30
INOX < 900 N/mm²
M
40
INOX > 900 N/mm²
M
35
Ti > 850 N/mm²
S
35
våd, maksimal
 
våd, minimal
 
Luft
 

Description

Ausführung:

Besonders stabil durch verstärkte Kerndicke, Spezialprofil. Ausspitzung spezial.
Hohe Rundlaufgenauigkeit und Standzeiten.
Hohe Bohrungsqualität.

Hinweis:

Spannutenlänge LC = L2 + 1,5 × DC.
Form HB und HE zum gleichen Preis wie HA lieferbar.
Form HB: mit Nr. 122675 bestellen.
Form HE: mit Nr. 122670 + 129100HE bestellen.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart