GARANT Uni Hero solid carbide drill, plain shank DIN 6535 HB, TiAlSiN, ⌀ DC h7: 3mm

Article no.: 122451 3
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 5-10 working days
55 pieces in stock 55 pieces available in 5-10 working days

Select article variation and quantity

⌀ DC h7 (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Tool material solid carbide
Standard DIN 6537 K
Coating TiAlSiN
Cutter diameter, min. Dc min. 3 mm
Tolerance class ISO h7
Overall length L 62 mm
Flute length Lc 20 mm
Shank diameter DS 6 mm
Angle, 1st step 140 degrees
Helix angle, min. 30 degrees
Product designation (type) H
Through-coolant yes, with 25 bar
Number of teeth Z 2
Content single part
Cooling lubricant yes
Series Uni
Manufacturer’s designation GARANT Uni Hero VHM-Bohrer zylindrischer Schaft
Interface position on the machine
Holder type plain shank
Holder version metric
Length of shank LS 41 mm
Holder diameter, upper dimension 0 mm
Holder diameter, lower dimension -0.008 mm
Shank type HB
Configurable no
Tolerance of cutter diameter tolerance class ISO
Body diameter D4 3 mm
Distance from cutter corner to cutter tip 0.55 mm
Twist direction right-hand
Point geometry A
Machining group K (cast iron); M (stainless steel); N (non-ferrous metals); P (steel); S (difficult-to-machine materials)
Cutting media, manufacturer’s designation VHM
Interface joint 1
Tolerance class h7
Gauge length A 26 mm
Usable length L1 15 mm
Functional length 44 mm
Weight 21 g
Cutting direction right-hand cutting
Data carriers without data carrier
Machining method drilling into solid material (BVB)
Machining strategy HPC
Type of product indexable drill
Version (×D) 4×D
Recommended maximum drilling depth 15.5 mm

Identification & Classification

Article number 122451 3
EAN / GTIN 4069515031721
Manufacturer number 122451 3
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu plastics
N
190
Aluminium (short chipping)
N
200
Steel < 500 N/mm²
P
160
Steel < 750 N/mm²
P
150
Steel < 900 N/mm²
P
140
Steel < 1100 N/mm²
P
110
Steel < 1400 N/mm²
P
90
INOX < 900 N/mm²
M
90
INOX > 900 N/mm²
M
80
Ti > 850 N/mm²
S
40
GG(G)
K
130
Uni
 
wet maximum
 
wet minimum
 
Air
 

Description

Execuţie:

Universalitate și economie maximă într-o singură sculă. Design robust al sculei și design convex-concav al muchiei de tăiere curbate pentru o stabilitate optimă a sculei și un comportament de rupere a așchiilor într-o gamă largă de materiale. Geometrie specială a canalelor de așchii și canale de așchii lustruite pentru îndepărtarea ideală a așchiilor și fiabilitate maximă a procesului. Strat de acoperire de TiAlSiN extrem de neted pentru reducerea eficientă a uzurii și a formării de tăişuri de în depunere.

Notă:

Lungime canelură LC= L2+ 1,5× DC.

Downloads & documents

Services & product advisors

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart