{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Tool material | solid carbide | |
| Standard | DIN 6537 L | |
| Coating | uncoated | |
| Cutter diameter, min. Dc min. | 9.01 mm | |
| Overall length L | 103 mm | |
| Flute length Lc | 61 mm | |
| Shank diameter DS | 10 mm | |
| Angle, 1st step | 120 degrees | |
| Helix angle, min. | 17 degrees | |
| Product designation (type) | H | |
| Number of teeth Z | 1 | |
| Escape of cooling lubricant | without cooling lubricant exit | |
| Wet maximum | unsuitable | |
| Interface position | on the machine | |
| Holder type | plain shank | |
| Interface coding, according to ISO TS 13399-60 | ZYL01000115 | |
| Holder shape | Standard | |
| Holder version | metric | |
| Holder size, metric | 10 mm | |
| Dry machining | suitable | |
| Type of mounting | spigot | |
| Holder tolerance class | h6 | |
| Length of shank LS | 40 mm | |
| Oil | suitable only under restricted conditions | |
| Shank type | HA | |
| Air | suitable | |
| Cooling lubricant | no | |
| Configurable | yes | |
| Interval configurability | 0.01 mm | |
| Tolerance of cutter diameter | manufacturer tolerance | |
| Min. manufacturer tolerance | 0.003 mm | |
| Max. manufacturer tolerance | -0.003 mm | |
| Distance from cutter corner to cutter tip | 2.6 mm | |
| Twist direction | right-hand | |
| Cutting media, manufacturer’s designation | VHM | |
| Interface | joint 1 | |
| Gauge length A | 63 mm | |
| Usable length L1 | 49 mm | |
| Functional length | 103 mm | |
| Weight | 79.2 g | |
| Cutting direction | right-hand cutting | |
| Tool version | solid carbide | |
| Machining method | drilling into solid material (BVB) | |
| Colour ring | without | |
| Type of product | indexable drill |
| Article number | 121201 9,01 | |
| EAN / GTIN | 4045197715982 | |
| Manufacturer number | 121201 9,01 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |