Solid carbide NC spotting drill 142° extra long spiral flutes, TiAlN, ⌀ DC h6: 6mm

Article no.: 121120 6
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
49 pieces in stock 49 pieces available in 3-4 working days

Select article variation and quantity

⌀ DC h6 (mm) Price per 1 Piece (incl. VAT)

Availability

  • Tool material: solid carbide
  • Standard: Manufacturer’s standard
  • Tolerance nominal ⌀: h6
  • Point angle: 142
  • Shank: DIN 6535 HB to h6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank tolerance h6
Nominal ⌀ DC 6 mm
Coating TiAlN
Tool material solid carbide
Standard Manufacturer’s standard
Tolerance nominal ⌀ h6
Point angle 142 degrees
Shank DIN 6535 HB to h6
Number of cutting edges Z 2
Through-coolant no
Flute length Lc 13 mm
Overall length L 140 mm
Shank ⌀ Ds 6 mm
Feed f in steel < 1100 N/mm2 0.03 mm/rev.
Colour ring without
Type of product Spotting drill

Identification & Classification

Article number 121120 6
EAN / GTIN 4045197768735
Manufacturer number 121120 6
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu plastics
N
260
Aluminium (short chipping)
N
240
Alu > 10% Si
N
200
Steel < 500 N/mm²
P
90
Steel < 750 N/mm²
P
80
Steel < 900 N/mm²
P
65
Steel < 1100 N/mm²
P
55
INOX < 900 N/mm²
M
35
INOX > 900 N/mm²
M
30
Ti > 850 N/mm²
S
40
GG(G)
K
90
CuZn
N
200
Uni
 
Oil
 
wet maximum
 
dry
 

Description

Version:

Exactly central ground point. Easy spot drilling and high shape accuracy of the centre hole. Sturdy due to short flutes.
≥ ⌀ 6 mm with HB drive flat.
Extra long version.

Application:

Point angle 142° so that the cutting edges of the following twist drill engage easily.

Note:

Use the speed for the actual hole ⌀ (not generally the speed for the drill outer ⌀).

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart