Punch hole Ø 18,2 mm

Article no.: 121-182
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series 121
For material plastic
For max. thickness of material 2 mm
Diameter of hole 18.2 mm
Draw screw size 17 mm
Type of product sheet metal punch

Identification & Classification

Article number 121-182
EAN / GTIN 4021176831379
Manufacturer number 121-182
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 Hilden, Germany, www.kukko.com

Description

Description:

  • The screw punches of series 121 are used for uniformly punching plastic support rods for distance sensors as well as for stamping holes in thin-walled materials. During the working process, the workpiece is not deformed. Each screw punch consists of a punch, a die, and a pressure screw in a particularly stable design.
  • Special cutting geometry prevents the detachment of the carriage paint
  • Can be used without any problems on already painted bumpers.

Feature:

  • Material: tool steel
  • Width across flats [mm]: 17 mm
  • Spare parts available: No
  • Total length [mm]: 51,5 mm
  • Total length [inch]: 2 1/64
  • Spindle thread dimension: M10x1
  • Outer diameter [mm]: 25 mm
  • Hole diameter [mm]: 18,2
  • Hole diameter [inch]: 11/16
  • Material to be machined: Fabric
  • Sheet thickness max. (stainless steel) [mm]: 1,2 mm
  • Sheet thickness max. (steel) [mm]: 2 mm
  • Screw punch with bearing: No
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)
  • Sheet thickness max. (aluminum) [mm]: 2 mm
  • Sheet thickness max. (copper) [mm]: 2 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart