HSS core drill Depth of cut 30 mm, uncoated, ⌀ DC: 26mm

Article no.: 118792 26
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 5-10 working days
76 pieces in stock 76 pieces available in 5-10 working days

Select article variation and quantity

⌀ DC (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tool material HSS
Coating uncoated
Cutter diameter, min. Dc min. 26 mm
Overall length L 60.5 mm
Shank diameter DS 19.05 mm
Standard Werksnorm
Cooling lubricant yes
Interface position on the machine
Holder type plain shank
Configurable no
Interface joint 1
Cutting direction right-hand cutting
Machining method drilling into solid material (BVB)
Type of product core drill
Content single part
Max. cutting depth L2 30 mm

Identification & Classification

Article number 118792 26
EAN / GTIN 4069515029063
Manufacturer number 118792 26
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu plastics
N
Aluminium (short chipping)
N
Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
INOX < 900 N/mm²
M
Uni
 
Oil
 
wet maximum
 
wet minimum
 
dry
 

Description

Version:

Suitable for all popular magnetic core drilling machines. Very good cutting properties due to optimised cutting edge geometry. Easy to regrind. With Weldon shank - ⌀ 19 mm.
HSS uncoated − attractively priced alternative.

Application:

On mobile magnetic drilling machines or stationary pillar drilling machines to produce large holes in steel construction. The core drill cuts only a thin material ring. The drilled core is ejected by a spring loaded ejector pin.

Supplied with:

Without ejector pin.

Note:

For the lubrication of core drills, we recommend high performance cutting oil (see No. 084210).

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart