{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Tool material | Carbide | |
| Coating | TiAlN | |
| Cutter diameter, min. Dc min. | 16 mm | |
| Overall length L | 74.5 mm | |
| Shank diameter DS | 19.05 mm | |
| Standard | Werksnorm | |
| Interface position | on the machine | |
| Holder type | plain shank | |
| Cooling lubricant | yes | |
| Configurable | no | |
| Tolerance of cutter diameter | manufacturer tolerance | |
| Machining group | P (steel) | |
| Interface | joint 1 | |
| Cutting direction | right-hand cutting | |
| Machining method | drilling into solid material (BVB) | |
| Type of product | core drill | |
| Content | single part | |
| Max. cutting depth L2 | 35 mm |
| Article number | 118782 16 | |
| EAN / GTIN | 4069515028813 | |
| Manufacturer number | 118782 16 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |