Jobber drill set HSS No. 114000 in a case uncoated

Article no.: 115000
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
1,028 pieces in stock
  • Tool material: HSS
  • Type: N
  • Tolerance nominal ⌀: h8
  • Point angle: 118
  • Through-coolant: no

Description

Version:

Composed of jobber drills DIN 338.
Roll forged, standard helix angle, core thickness, and core taper.
No interruption in the material structure, so the drill is more resilient and suitable for arduous drilling tasks (e. g. with hand held drills). Economy version.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Type Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart