{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Tool material | HSS-E-PM | |
| Standard | DIN 338 | |
| Coating | TiAlN | |
| Cutter diameter, min. Dc min. | 3 mm | |
| Tolerance class ISO | h8 | |
| Overall length L | 61 mm | |
| Flute length Lc | 33 mm | |
| Shank diameter DS | 3 mm | |
| Angle, 1st step | 130 degrees | |
| Helix angle, min. | 38 degrees | |
| Product designation (type) | H | |
| Through-coolant | no | |
| Number of teeth Z | 2 | |
| Content | single part | |
| Entry of cooling lubricant | without cooling lubricant entry | |
| Escape of cooling lubricant | without cooling lubricant exit | |
| Cooling lubricant | yes | |
| Manufacturer’s designation | Spiralbohrer HSS-E-PM | |
| Interface position | on the machine | |
| Holder type | plain shank | |
| Interface coding | ZYL00300105 | |
| Holder shape | Standard | |
| Holder version | metric | |
| Length of shank LS | 28 mm | |
| Configurable | no | |
| Tolerance of cutter diameter | tolerance class ISO | |
| Distance from cutter corner to cutter tip | 1 mm | |
| Twist direction | right-hand | |
| Cutting media, manufacturer’s designation | HSS-E-PM | |
| Interface | joint 1 | |
| Tolerance class | h8 | |
| Gauge length A | 33 mm | |
| Usable length L1 | 30 mm | |
| Weight | 3 g | |
| Cutting direction | right-hand cutting | |
| Machining method | drilling into solid material (BVB) | |
| Colour ring | green | |
| Machining strategy | HPC | |
| Type of product | indexable drill | |
| Recommended maximum drilling depth | 28.5 mm |
| Article number | 114610 3 | |
| EAN / GTIN | 4045197856142 | |
| Manufacturer number | 114610 3 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |