{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Through-coolant | no | |
| Cooling lubricant | yes | |
| Interface position | on the machine | |
| Holder type | Plain shank | |
| Interface coding | ZYL00800105 | |
| Shank diameter | 8 mm | |
| Cutter diameter, min. | 8 mm | |
| Cutter diameter, max. | 8 mm | |
| Configurable | no | |
| Tolerance of cutter diameter | tolerance class ISO | |
| Tolerance class ISO | h8 | |
| Flute length | 37 mm | |
| Distance from cutter corner to cutter tip | 1.4 mm | |
| Number of teeth | 2 | |
| Twist direction | right-hand | |
| Helix angle, min. | 28 degrees | |
| Angle, 1st step | 135 degrees | |
| Point geometry | C | |
| Product designation (type) | H | |
| Tool material | HSS-E | |
| Machining group | P (steel) | |
| Cutting media, manufacturer’s designation | HSS/E | |
| Coating | uncoated | |
| Interface | joint 1 | |
| Gauge length | 79 mm | |
| Overall length | 117 mm | |
| Cutting direction | right-hand cutting | |
| Tool version | solid steel | |
| Standard | DIN 338 | |
| Machining method | drilling into solid material | |
| Colour ring | pink | |
| Type of product | indexable drill | |
| Content | single part |
| Article number | 114470 8 | |
| EAN / GTIN | 4045197019486 | |
| Manufacturer number | 114470 8 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |