Jobber drill HSS-E N uncoated

Article no.: 114400
from 
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1
    from US $ 3.77
  • from 5
    from US $ 3.15
on request
Deliverable
16,017 pieces in stock
  • Tool material: HSS E
  • Type: N
  • Through-coolant: no

Description

Version:

Profile ground: this ensures high concentricity and pitch accuracy. Precision ground point. Drill for production use.
Reinforced core, bright finish.
With point geometry shape C from size 2 mm

Recommendation:

Maximum drilling depth:
L2 = LC - 1.5 × DC.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ DC h8 (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart