{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Through-coolant | no | |
| Cooling lubricant | no | |
| Interface position | on the machine | |
| Holder type | Plain shank | |
| Interface coding | ZYL00601005 | |
| Holder shape | straight clamping flat | |
| Holder version | metric | |
| Holder size, metric | 6 mm | |
| Type of mounting | spigot | |
| Holder tolerance class | h6 | |
| Shank diameter DS | 6 mm | |
| Shank length LS | 36 mm | |
| Shank type | HB | |
| Cutter diameter, min. Dc min. | 6 mm | |
| Cutter diameter, max. Dc max. | 6 mm | |
| Tolerance of cutter diameter | tolerance class ISO | |
| Tolerance class ISO | h6 | |
| Flute length Lc | 20 mm | |
| Distance from cutter corner to cutter tip | 1.73 mm | |
| Number of teeth Z | 2 | |
| Twist direction | right-hand | |
| Helix angle, min. | 18 degrees | |
| Angle, 1st step | 120 degrees | |
| Point geometry | N | |
| Product designation (type) | N | |
| Tool material | HSS-E | |
| Cutting media, manufacturer’s designation | HSS-E | |
| Coating | uncoated | |
| Interface | joint 1 | |
| Gauge length A | 30 mm | |
| Usable length L1 | 1.73 mm | |
| Overall length L | 66 mm | |
| Functional length | 46.27 mm | |
| Cutting direction | right-hand cutting | |
| Standard | Werksnorm | |
| Machining method | drilling into solid material | |
| Colour ring | without | |
| Type of product | spotting drill | |
| Content | single part |
| Article number | 112103 6 | |
| EAN / GTIN | 4045197959416 | |
| Manufacturer number | 112103 6 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |