Tyrolit Floor saw FSG620 STANDARD Cutting depth up to 230 mm

Article no.: 10984041
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 10984041
EAN / GTIN 9003172027340
Manufacturer number 10984041
L-Number L50140 103884
Manufacturer/responsible person Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de

Description

Description:

  • Thanks to its intelligent weight distribution, the FSG620 has excellent cutting performance and the left and right cutting function increases flexibility.

Feature:

  • Shape: FSG620S
  • Material suitability: Material-independent
  • Product line: STANDARD

Advantage:

  • The clearly arranged controls make it extremely easy to use.
  • The digital operating hours counter and reliable fuel gauge help you to stay in control of your work.
  • The side of the blade guard can be changed in just a few simple steps.

Material:

  • Material-independent

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart