Tyrolit ceramic bench stone 50x25x200 mm C36 steel

Article no.: 103622
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Grinding point

Identification & Classification

Article number 103622
EAN / GTIN 9003171036220
Manufacturer number 103622
L-Number L50140 1777
Manufacturer/responsible person Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de

Description

Description:

  • Coarse bench stones from Tyrolit can be used to deburr large workpieces that have no surface quality requirements.
  • For example, these bench stones are used for pre-grinding large woodwork tools such as wood splitters.

Feature:

  • Max. working speed: 35m/s
  • Specification: 1C 36 L5 V15
  • Main dimension: B x C x L = 50 x 25 x 200

Advantage:

  • For coarse applications
  • The best results

Application:

  • For deburring large workpieces

Material:

  • Steel/Stainless steel/HSS/Nonferrous metals/Casting materials
  • Steel/Stainless steel/HSS/Nonferrous metals/Casting materials

Suitable for:

  • Hand-operated grinding

Note:

  • For deburring large workpieces

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart