Axial drilling and milling head, for collet 320 470E (ER32 Ø3-20) Follow-up article: (MNR) 222628

Article no.: 100573
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 100573
EAN / GTIN 4069739001043
Manufacturer number 40.40321809IK
Manufacturer/responsible person EWS Weigele GmbH & Co. KG, Maybachstraße 1, 73066 Uhingen, Deutschland, www.ews-tools.de

Description

Descriere:

Unelte antrenate, VDI40, suport axial, răcire internă și externă

Caracteristică:

  • Denumirea produsului (PRODDES): 40.40321809IK
  • Tip produs: Scule acţionate
  • Înălțimea totală (OAH): 76
  • Viteză max. Cuplu (TQX): 50 Nm
  • Viteză max. Viteză, intrare (RPMX): 6000 rot/min
  • Raportul de transmisie (TR): 1:1
  • Diametrul de montare, minim (DCONN): 2,5 - 20,0 mm
  • Lungimea cantileverului (LPR): 111 mm
  • Lungimea funcției (WF): 111 mm
  • Mărime coadă: VDI40
  • Dimensiunea interfeței: Bucşă elastică ER32
  • Răcire Montare: Răcire internă și externă
  • cuplaj: 2-flat

Downloads & documents

Services & product advisors

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart