Axial drilling and milling head, for collet 200 428E (ER20 Ø2-13)

Article no.: 100112
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 100112
EAN / GTIN 4069739000114
Manufacturer number 40.20205480Z
Manufacturer/responsible person EWS Weigele GmbH & Co. KG, Maybachstraße 1, 73066 Uhingen, Germany, www.ews-tools.de

Description

Description:

Driven tools, VDI20, axial connection, external cooling

Feature:

  • Product name (PRODDES): 40.20205480Z
  • Type of product: Driven tools
  • Overall height (OAH): 48
  • Max. Torque (TQX): 10 Nm
  • Max. Speed, input (RPMX): 8000 rpm
  • Gear ratio (TR): 1:1
  • Connection diameter, min. (DCONN): 1.5 – 13.0 mm
  • Length of reach (LPR): 78.5 mm
  • Function length (WF): 78.5 mm
  • Shank size: VDI20
  • Interface size: Collet ER20
  • Tool holder cooling: External cooling
  • Coupling: DIN 867

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart