This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Powered air respirator system optrel® e3000x E3000

Article no.: 097978 E3000

Product details

Technical Data

Power supply Rechargeable battery-powered
Number of rechargeable batteries contained 1
Type of product Respirator blower unit

Identification numbers & Classifications

Article number 097978 E3000
Manufacturer number 4551.000.G

Description

Version:

Constant respiratory protection during the entire working process. Clean air is constantly fed in by the blower unit. This enables undisturbed working without any respiratory resistance. In addition, the accumulation of heat and sweat within the mask is prevented. An integral sensor monitors the air flow, which can be regulated if required. A rotary switch permits 20% of the air to be directed to the brow area for additional cooling.

Standard:

EN 12941

Suitable for:

  • No. 097977 size AIR optrel® vegaview2.5 fresh air automatic welding mask
  • No. 097193 size AIR optrel® clearmaxx face mask
  • No. 097947 size AIR optrel® panoramaxx fresh air automatic welding mask

Supplied with:

Air hose, pre-filter, TH3 particle filter, standard battery and filter cover.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart